Hydraulic cylinder
Mfr # CSM1072
Zoro # G015488951
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Retracted Height
20.3 mm
Extended Height
27.3 in
Plunger Thread Size
M6x1
Stroke Length
7 mm
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSM1072
Zoro #
G015488951
UPC #
0662005127832
Country of Origin
Netherlands
Dimensions
Retracted Height
20.3 mm
Extended Height
27.3 in
Plunger Thread Size
M6x1
Stroke Length
7 mm
Outside Dia.
1 in
Min. Hole Depth
8 mm
Details
Item
Hydraulic Cylinder
Body Material
Steel
Single Acting/Double Acting
Single Acting
Cylinder Type
Manifold Hydraulic Cylinder
Effective Pull Area
3.30 sq in
Oil Capacity Pull
2.3 cc
Body Thread
M28x1.5
Mounting Style
Manifold Mount
Pressure Range
350 bar max
Description
Hydraulic Cylinder, Manifold Hydraulic Cylinder, Manifold Mount, Body Material Steel, Single Acting, Stroke Length 7 mm, Effective Pull Area 3.30 sq in, Oil Capacity Pull 2.3 cc, Pressure Range 350 bar max, Extended Height 27.3 in, Retracted Height 20.3 mm, Body Thread M28x1.5, Plunger Thread Size M6x1, Outside Dia. 1 in, Min. Hole Depth 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.