Zoro Homepage

Hydraulic cylinder

  • Mfr # CST40381

  • Zoro # G615488986


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.79 in
Cylinder Type
Threaded Body
Stroke Length
1 9/16 in
Body Material
Steel
Plunger Thread Size
1/2"-13 UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST40381
Zoro #
G615488986
UPC #
0662005125524
Country of Origin
United States

Dimensions

Outside Dia.
1.79 in
Stroke Length
1 9/16 in
Plunger Thread Size
1/2"-13 UNC
Extended Height
6.49 in
Retracted Height
4.93 in
Min. Hole Depth
0.47 in

Details

Cylinder Type
Threaded Body
Body Material
Steel
Single Acting/Double Acting
Single Acting
Item
Hydraulic Cylinder
Body Thread
1 7/8"-16 UN
Seal Material
Polyurethane/Buna N
Effective Pull Area
1.76 sq in
Oil Capacity Pull
2.63 cu in
Pressure Range
5,000 psi max
Mounting Style
Threaded Body

Description

Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Stroke Length 1 9/16 in, Effective Pull Area 1.76 sq in, Oil Capacity Pull 2.63 cu in, Pressure Range 5,000 psi max, Extended Height 6.49 in, Retracted Height 4.93 in, Body Thread 1 7/8 In.-16 UN, Plunger Thread Size 1/2 In.-13 UNC, Outside Dia. 1.79 in, Min. Hole Depth 0.47 in, Seal Material Polyurethane/Buna N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.