Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic cylinder

  • Mfr # CST40501

  • Zoro # G115488981


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Stroke Length
2 1/32 in
Retracted Height
5.41 in
Extended Height
7.44 in
Outside Dia.
1.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST40501
Zoro #
G115488981
UPC #
0662005133475
Country of Origin
United States

Dimensions

Stroke Length
2 1/32 in
Retracted Height
5.41 in
Extended Height
7.44 in
Outside Dia.
1.79 in
Plunger Thread Size
1/2"-13 UNC
Min. Hole Depth
0.47 in

Details

Body Material
Steel
Item
Hydraulic Cylinder
Single Acting/Double Acting
Single Acting
Cylinder Type
Threaded Body
Seal Material
Polyurethane/Buna N
Body Thread
1 7/8"-16 UN
Pressure Range
5,000 psi max
Oil Capacity Pull
3.46 cu in
Mounting Style
Threaded Body
Effective Pull Area
1.76 sq in

Description

Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Stroke Length 2 1/32 in, Effective Pull Area 1.76 sq in, Oil Capacity Pull 3.46 cu in, Pressure Range 5,000 psi max, Extended Height 7.44 in, Retracted Height 5.41 in, Body Thread 1 7/8 In.-16 UN, Plunger Thread Size 1/2 In.-13 UNC, Outside Dia. 1.79 in, Min. Hole Depth 0.47 in, Seal Material Polyurethane/Buna N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.