Zoro Homepage

Hydraulic cylinder

  • Mfr # CST4381

  • Zoro # G315488965


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Plunger Thread Size
#8-32 UNC
Body Material
Steel
Stroke Length
1 1/2 in
Retracted Height
4.27 in
Outside Dia.
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST4381
Zoro #
G315488965
UPC #
0662005347872
Country of Origin
United States

Dimensions

Plunger Thread Size
#8-32 UNC
Stroke Length
1 1/2 in
Retracted Height
4.27 in
Outside Dia.
0.69 in
Extended Height
5.76 in
Min. Hole Depth
0.28 in

Details

Item
Hydraulic Cylinder
Body Material
Steel
Single Acting/Double Acting
Single Acting
Cylinder Type
Threaded Body
Pressure Range
5,000 psi max
Effective Pull Area
0.20 sq in
Seal Material
Polyurethane/Buna N
Body Thread
3/4"-16 UNF
Mounting Style
Threaded Body
Oil Capacity Pull
0.29 cu in

Description

Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Stroke Length 1 1/2 in, Effective Pull Area 0.20 sq in, Oil Capacity Pull 0.29 cu in, Pressure Range 5,000 psi max, Extended Height 5.76 in, Retracted Height 4.27 in, Body Thread 3/4 In.-16 UNF, Plunger Thread Size #8-32 UNC, Outside Dia. 0.69 in, Min. Hole Depth 0.28 in, Seal Material Polyurethane/Buna N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.