Hydraulic cylinder
Mfr # CST9381
Zoro # G815488960
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.88 in
Single Acting/Double Acting
Single Acting
Plunger Thread Size
1/4"-28 UNF
Cylinder Type
Threaded Body
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST9381
Zoro #
G815488960
UPC #
0662005133277
Country of Origin
United States
Dimensions
Outside Dia.
0.88 in
Plunger Thread Size
1/4"-28 UNF
Extended Height
5.63 in
Stroke Length
1 17/32 in
Retracted Height
4.11 in
Min. Hole Depth
0.39 in
Details
Single Acting/Double Acting
Single Acting
Cylinder Type
Threaded Body
Body Material
Steel
Item
Hydraulic Cylinder
Seal Material
Polyurethane/Buna N
Body Thread
1"-12 UNF
Pressure Range
5,000 psi max
Mounting Style
Threaded Body
Oil Capacity Pull
0.58 cu in
Effective Pull Area
0.39 sq in
Description
Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Stroke Length 1 17/32 in, Effective Pull Area 0.39 sq in, Oil Capacity Pull 0.58 cu in, Pressure Range 5,000 psi max, Extended Height 5.63 in, Retracted Height 4.11 in, Body Thread 1 In.-12 UNF, Plunger Thread Size 1/4 In.-28 UNF, Outside Dia. 0.88 in, Min. Hole Depth 0.39 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.