Hydraulic cylinder
Mfr # MRS2001
Zoro # G615488993
product price: $1,100.99
/ea
Free Shipping & Returns
Key Features
Retracted Height
2.36 in
Extended Height
2.56 in
Single Acting/Double Acting
Single Acting
Outside Dia.
3.15 in
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRS2001
Zoro #
G615488993
UPC #
0662005107261
Country of Origin
Netherlands
Dimensions
Retracted Height
2.36 in
Extended Height
2.56 in
Outside Dia.
3.15 in
Stroke Length
3/16 in
Plunger Thread Size
M16x2
Min. Hole Depth
0.79 in
Details
Single Acting/Double Acting
Single Acting
Body Material
Steel
Cylinder Type
Threaded Body
Item
Hydraulic Cylinder
Body Thread
M80x2
Oil Capacity Pull
0.73 cu in
Seal Material
Polyurethane/Buna N
Mounting Style
Threaded Body
Pressure Range
5,000 psi max
Description
Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Stroke Length 3/16 in, Oil Capacity Pull 0.73 cu in, Pressure Range 5,000 psi max, Extended Height 2.56 in, Retracted Height 2.36 in, Body Thread M80x2, Plunger Thread Size M16x2, Outside Dia. 3.15 in, Min. Hole Depth 0.79 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.