Shop ENERPAC

Hydraulic Cylinder Pressure Gauge, 1/4 in NPTF, Bottom Location, Stainless Steel Case Material

  • Mfr # G4040L
  • Zoro # G214653006

product price: 
$
525.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPTF
Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G4040L
Zoro #
G214653006
UPC #
0662005223886
Country of Origin
China
Item
Hydraulic Cylinder Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPTF
Gauge Case Material
Stainless Steel
Series
G
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Blowout Safety Back
Yes
Socket Material
Brass
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Case Material
Stainless Steel
Process Connection Gender
Male
Pressure Range Type
Pressure
Sensor Material
Copper Alloy
Compatible Gauge Adapter
GA3
Scale Type
Dual
Pressure Gauge Type
Hydraulic Press Pressure Gauge
Primary Scale Pressure Measurement - Maximum
15,000 psi
Field Fillable
No
Gauge Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
100 psi
Process Media Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Units
bar
Process Media Temperature - Minimum
20 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,000 bar
Secondary Scale Pressure Measurement - Minimum
7 bar
IP Rating
IP66
Case Liquid
Glycerin
Compatible Gauge Adapter Series
GA3
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
140 Degrees F

Dimensions

Process Connection Size
1/4 in
Case Diameter
4 in
Nominal Dial Size
4 in
Case Depth
1.93 in
Nominal Dial Diameter
4 in

Description

Hydraulic Pressure Gauges

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.