Shop KFI PRODUCTS
Create Account
Steel Cable Quick Plow Pulley
- Mfr # 106680
- Zoro # G523727726
product price:Â
$
49.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106680
- Zoro #
- G523727726
- UPC #
- 732388653577
- Country of Origin
- United States
Description
KFI Quick Plow Pulley for Steel Cable NOTE: FOR STEEL CABLE USE ONLY The KFI Quick Plow Pulley is a purpose-built, easy on / easy off cable-attachment pulley designed specifically to work with the KFI UTV Plow System. It improves lift geometry when raising the blade, helps manage cable angles during plowing, and can also slow the raising speed for smoother, more controlled operation. Key Features & Benefits Designed for KFI Plow Systems - Engineered specifically for KFI UTV and ATV plow applications Improves Plow Lift Geometry - Helps correct poor cable angles when raising the blade Controlled Lift Speed - Can reduce lift speed for smoother blade movement Seasonal Fairlead Replacement - Replaces the standard winch fairlead during plow season Multi-Position Wheel Mounting - Allows fine-tuning for different applications and cable angles Multi-Purpose Mounting Fairlead-mounted or push-tube-mounted Works with: UTV Push Tubes: #106300 / #106310 / #105635 ATV Push Tubes: #105000 (should not be needed) Winch Compatibility For standard-size winches with a 4.875in bolt-up pattern For wide winches with a 6.60in bolt-up pattern, use part #106465 Steel Cable Protection Large 2 1/8in diameter steel wheel for smoother cable movement compared to standard 7/8in rollers Curved cable groove helps prevent cable flattening that can lead to premature cable failure Eliminates cable kinking caused by small roller contact and abrupt angle changes Stationary steel wheel prevents pinching of steel cable Recommended Accessory 12in Soft Strap #106470 recommended to attach the winch hook back to the machine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.