Hydraulic Cylinder Pressure Gauge, 4.0 in Dial, 1/2 in NPTF, Bottom Location

  • Mfr # H4071L

  • Zoro # G814652935


product price: $541.00
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPTF
Dial Size (In.)
4.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4071L
Zoro #
G814652935
UPC #
0662005224845
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4.0 in
Nominal Dial Size
4 in
Case Diameter
4 in
Case Depth
1.93 in
Nominal Dial Diameter
4 in

Details

Item
Hydraulic Cylinder Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPTF
Gauge Case Material
Stainless Steel
Series
H
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
No
Blowout Safety Back
Yes
Socket Material
Brass
Case Material
Stainless Steel
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Process Connection Gender
Male
Pressure Range Type
Pressure
Sensor Material
Copper Alloy
Process Media Temperature - Maximum
140 Degrees F
Pressure Gauge Type
Hydraulic Press Pressure Gauge
Secondary Scale Pressure Measurement - Maximum
700 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-13 Degrees F
Compatible Gauge Adapter
GA1, GA2
Secondary Scale Pressure Measurement - Minimum
0 bar
Scale Type
Dual
Gauge Case Liquid
None
Primary Scale Pressure Measurement - Maximum
10,000 psi
Secondary Scale Units
bar
NEMA Enclosure Rating
No Enclosure
Compatible Gauge Adapter Series
GA1, GA2
Case Liquid
None

Description

Hydraulic Pressure Gauges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.