Zoro Homepage

Hydraulic cylinder

  • Mfr # WMT39

  • Zoro # G715489012


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Body Material
Steel
Retracted Height
3.27 in
Stroke Length
15/32 in
Outside Dia.
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMT39
Zoro #
G715489012
UPC #
0662005304806
Country of Origin
Netherlands

Dimensions

Retracted Height
3.27 in
Stroke Length
15/32 in
Outside Dia.
1.3 in
Plunger Thread Size
1/4"-28
Min. Hole Depth
0.39 in

Details

Single Acting/Double Acting
Double Acting
Body Material
Steel
Item
Hydraulic Cylinder
Cylinder Type
Threaded Body
Oil Capacity Pull
0.39 cu in
Oil Capacity Push
0.27 cu in
Body Thread
1.375"-18 UNEF
Seal Material
Polyurethane/Buna N
Effective Pull Area
0.79 sq in
Mounting Style
Threaded Body
Pressure Range
150 to 5,000 psi
Effective Push Area
0.54 sq in

Description

Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Double Acting, Stroke Length 15/32 in, Effective Push Area 0.54 sq in, Effective Pull Area 0.79 sq in, Oil Capacity Push 0.27 cu in, Oil Capacity Pull 0.39 cu in, Pressure Range 150 to 5,000 psi, Retracted Height 3.27 in, Body Thread 1.375 In.-18 UNEF, Plunger Thread Size 1/4 In.-28, Outside Dia. 1.3 in, Min. Hole Depth 0.39 in, Seal Material Polyurethane/Buna N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.