Zoro Homepage

Hydraulic cylinder

  • Mfr # WMT40

  • Zoro # G415488988


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.3 in
Body Material
Steel
Single Acting/Double Acting
Double Acting
Retracted Height
3.78 in
Plunger Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMT40
Zoro #
G415488988
UPC #
0662005304813
Country of Origin
Netherlands

Dimensions

Outside Dia.
1.3 in
Retracted Height
3.78 in
Plunger Thread Size
1/4"-28
Stroke Length
31/32 in
Min. Hole Depth
0.39 in

Details

Body Material
Steel
Single Acting/Double Acting
Double Acting
Cylinder Type
Threaded Body
Item
Hydraulic Cylinder
Seal Material
Polyurethane/Buna N
Body Thread
1.375"-18 UNEF
Oil Capacity Pull
0.79 cu in
Oil Capacity Push
0.54 cu in
Effective Pull Area
0.79 sq in
Mounting Style
Threaded Body
Pressure Range
150 to 5,000 psi
Effective Push Area
0.54 sq in

Description

Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Double Acting, Stroke Length 31/32 in, Effective Push Area 0.54 sq in, Effective Pull Area 0.79 sq in, Oil Capacity Push 0.54 cu in, Oil Capacity Pull 0.79 cu in, Pressure Range 150 to 5,000 psi, Retracted Height 3.78 in, Body Thread 1.375 In.-18 UNEF, Plunger Thread Size 1/4 In.-28, Outside Dia. 1.3 in, Min. Hole Depth 0.39 in, Seal Material Polyurethane/Buna N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.