Hydraulic Electric Pump, High Flow, Hydraulic, 0.75 hp, Induction Motor, 10,000 psi Max Pressure

  • Mfr # ZE2208MI

  • Zoro # G205778299


product price:  $3,829.00
/ea
Free Shipping & Returns

Key Features

Type
Hydraulic
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
200 cu in/min
HP
0.75 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZE2208MI
Zoro #
G205778299
UPC #
662005430307
Country of Origin
United States

Dimensions

Overall Height
20.4 in
Overall Width
11 in
Overall Length
18.8 in

Details

Item
Hydraulic Electric Pump, High Flow
Type
Hydraulic
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
200 cu in/min
HP
0.75 hp
Maximum Pressure
10,000 psi
Motor Type
Induction
dBA
71 to 79 dBA
Application
Production and Lifting
Control Valve
Manual
Voltage
230V
Charger Input Voltage
208/240V AC
Reservoir Material
Steel
Control Pendant Voltage
Manual
Cylinder Compatibility
Single Acting
Control Valve Function
Advance, Retract
Flow Rate - Maximum
20 cu in/min
Displacement @ 100 psi
200 cu in/min
Nameplate Voltage
230V AC
Horsepower - Maximum
3/4 hp
Duty Cycle
Continuous
Displacement @ 10,000 PSI
20 cu in/min
Phase
Single
Frequency
50 Hz, 60 Hz
Sound Level - Maximum
79 dBA
Operating Pressure - Maximum
10,000 psi
Reservoir Capacity
2 gal

Description

Hydraulic Electric Pump, High Flow, Horsepower - Maximum 3/4 hp, Nameplate Voltage 230V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 20 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Single Acting, Charger Input Voltage 208/240V AC, Control Pendant Voltage Manual, Control Valve Function Advance, Retract, Displacement @ 100 psi 200 cu in/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.