PUJ1201B Hyrdaulic Electric Pump, 10,000 psi Max Pressure, 0.5 hp, Universal Motor, High Force

  • Mfr # PUJ1201B

  • Zoro # G2677464


product price: $5,606.99
/ea
Free Shipping & Returns

Key Features

Type
High Force
Reservoir Capacity (Cu.-In.)
231 cu in
Reservoir Capacity (Gal.)
1 gal
Oil Displacement @ 100 PSI
200 cu in/min
Oil Displacement @ 700 PSI
70 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUJ1201B
Zoro #
G2677464
UPC #
662005106578
Country of Origin
United States

Dimensions

Control Pendant Size (Ft.)
10 ft
Overall Width
12.2 in
Control Pendant Size
10 ft
Overall Length
14.5 in
Remote Control Cord Length
10 ft
Media Intake Connection Size
1/4 in
Overall Height
14.7 in

Details

Item
Hydraulic Electric Pump
Type
High Force
Reservoir Capacity (Cu.-In.)
231 cu in
Reservoir Capacity (Gal.)
1 gal
Oil Displacement @ 100 PSI
200 cu in/min
Oil Displacement @ 700 PSI
70 cu in/min
Oil Displacement @ 5000 PSI
25 cu in/min
Oil Displacement @ 10,000 PSI
20 cu in/min
Oil Displacement @ 0-200 PSI
200 cu in/min
HP
0.5 hp
Maximum Pressure
10,000 psi
Motor Type
Universal
Reservoir Material
Polyethylene
Oil Displacement @ 200-10,000 PSI
20 cu in/min
Control Valve
3 Way/2 Position For Advance/Release of Cylinder
Control Pendant Voltage
Manual
dBA
85
Amps AC
9.5 A
Voltage
115
Fluid Port NPT (In.)
3/8
Application
A Quick and Convenient Power Source for Cylinders and Presses, Intended for Intermittent Use Under 1 Hour
Charger Input Voltage
115V AC
Oil Displacement @ 5000 psi
25 cu in/min
Nameplate Voltage
115V AC
Horsepower - Maximum
1/2 hp
Displacement @ 1000 psi
30 cu in/min
Current
9.5 A
Flow Rate - Maximum
20 cu in/min
Reservoir Capacity
1 gal
Frequency
50 Hz, 60 Hz
Media Intake Connection Type
NPTF
Control Valve Function
Advance, Hold, Retract
Sound Level - Maximum
85 dBA
Duty Cycle
Intermittent
Displacement @ 200 psi
200 cu in/min
Displacement @ 700 psi
70 cu in/min
Displacement @ 5000 psi
25 cu in/min
Operating Pressure - Maximum
10,000 psi
Cylinder Compatibility
Single Acting
Control Valve Type
2-Position, 3-Way
Displacement @ 10,000 PSI
20 cu in/min
Displacement @ 100 psi
200 cu in/min

Description

The Enerpac PUJ1201B is a two-speed hydraulic electric pump from the PU-Series Economy line. This model is configured with a 1-gallon reservoir and a 3-way, 2-position manual valve specifically for operating single-acting cylinders. It utilizes a 0.50 hp universal motor.

Performance and Displacement:

  • Pressure Rating: Provides a maximum operating pressure of 10,000 psi.
  • Two-Speed Displacement: Delivers 200 cu in/min at low pressure (0-200 psi) and 20 cu in/min at the rated pressure of 10,000 psi.
  • Displacement Intervals: Specifically outputs 70 cu in/min at 700 psi, 30 cu in/min at 1,000 psi, and 25 cu in/min at 5,000 psi. Control and Valve Operation:
    • Manual Valve Function: The 3/2 manual valve provides Advance, Hold, and Retract positions for precise tool operation.
    • Remote Control: Includes a 10-foot pendant for remote motor control, operating at 24 VAC to enhance safety.
    • Gauge Port: Features an integrated 1/4" NPTF gauge port for the addition of pressure monitoring accessories. Construction and Physical Data:
      • Portability: Built with a high-strength molded shroud and an integral handle, with a total weight of 35 lbs.
      • Dimensions: Measures 14.5 inches in length, 12.2 inches in width, and 14.7 inches in height.
      • Connections: Equipped with standard 3/8" NPTF fluid ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.