Zoro Homepage

Hydraulic Flange Spreader

  • Mfr # SWI2025TEMAXEX

  • Zoro # G315508922


product price: $14,837.99
/ea
Free Shipping & Returns

Key Features

Includes
Spread Width
4.1 in
Application
Increased Step Depth on Upper Steps, Narrow Jaw Teeth - Improved Tool Wear, No Finger Pinch-Points, Quick Jaw Replacement, Quick Tip Replacement, Rapid Disassembly and Assembly
Tip Clearance
0.24 in
Nominal Capacity
27 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWI2025TEMAXEX
Zoro #
G315508922
UPC #
662005411061
Country of Origin
United Kingdom

Dimensions

Spread Width
4.1 in

Details

Item
Hydraulic Flange Spreader
Includes
Application
Increased Step Depth on Upper Steps, Narrow Jaw Teeth - Improved Tool Wear, No Finger Pinch-Points, Quick Jaw Replacement, Quick Tip Replacement, Rapid Disassembly and Assembly
Tip Clearance
0.24 in
Nominal Capacity
27 ton
Spreader Model Number
SWi20/25TEEX
Pump Model Number
HP550DMINEX
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi

Description

Hydraulic Flange Spreader, Single Acting, Nominal Capacity 27 ton, Spread Width 4.1 in, Tip Clearance 0.24 in, Max. Pressure 10,000 psi, Pump Model Number HP550DMINEX, Spreader Model Number SWi20/25TEEX, Application Increased Step Depth on Upper Steps, Narrow Jaw Teeth - Improved Tool Wear, No Finger Pinch-Points, Quick Jaw Replacement, Quick Tip Replacement, Rapid Disassembly and Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.