Zoro Homepage

Hydraulic Flange Spreader

  • Mfr # SWI2025TEMAXSPB

  • Zoro # G515508920


product price: $12,617.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 10,000 psi (700 bar), 78.8 in (2 m) Hydraulic Hoses with 90 degree Elbow, (2) 10,000 psi Hydraulic Cylinders, (2) Lanyards, (2) Safety Blocks, (2) SWi20/25TE Flange Spreader Wedgeheads, Carry Case, HP550D 10,000 psi (700 bar) Twin-Port Sealed Hand Pump with Gauge
Spread Width
4.1 in
Tip Clearance
0.24 in
Nominal Capacity
27 ton
Pump Model Number
HP550D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWI2025TEMAXSPB
Zoro #
G515508920
UPC #
662005411078
Country of Origin
United Kingdom

Dimensions

Spread Width
4.1 in

Details

Item
Hydraulic Flange Spreader
Includes
(2) 10,000 psi (700 bar), 78.8 in (2 m) Hydraulic Hoses with 90 degree Elbow, (2) 10,000 psi Hydraulic Cylinders, (2) Lanyards, (2) Safety Blocks, (2) SWi20/25TE Flange Spreader Wedgeheads, Carry Case, HP550D 10,000 psi (700 bar) Twin-Port Sealed Hand Pump with Gauge
Tip Clearance
0.24 in
Nominal Capacity
27 ton
Pump Model Number
HP550D
Spreader Model Number
SWi20/25TE
Max. Pressure
10,000 psi

Description

Hydraulic Flange Spreader, Nominal Capacity 27 ton, Spread Width 4.1 in, Tip Clearance 0.24 in, Max. Pressure 10,000 psi, Pump Model Number HP550D, Spreader Model Number SWi20/25TE, Includes (2) 10,000 psi (700 bar), 78.8 in (2 m) Hydraulic Hoses with 90 degree Elbow, (2) 10,000 psi Hydraulic Cylinders, (2) Lanyards, (2) Safety Blocks, (2) SWi20/25TE Flange Spreader Wedgeheads, Carry Case, HP550D 10,000 psi (700 bar) Twin-Port Sealed Hand Pump with Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.