Zoro Homepage

Hydraulic Flange Spreader

  • Mfr # SWI2025TESTDEX

  • Zoro # G915508919


product price: $8,034.99
/ea
Free Shipping & Returns

Key Features

Includes
10,000 psi (700 bar) ATEX 2 m (78.8 in) Hydraulic Hose with 90 degree Elbow, 10,000 psi (700 bar) HP350SMINEX Sealed Hand Pump with Gauge, 10,000 psi (700 bar) Hydraulic Cylinder, Carry Case, Hex Key, Instruction Manual, Lanyard, Pair of Stepped Blocks, Set of Safety Blocks, SWi20/25TEEX Flange Spreader Wedgehead
Spread Width
4.1 in
Tip Clearance
0.24 in
Nominal Capacity
27 ton
Pump Model Number
HP350SMINEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWI2025TESTDEX
Zoro #
G915508919
UPC #
662005411108
Country of Origin
United Kingdom

Dimensions

Spread Width
4.1 in

Details

Item
Hydraulic Flange Spreader
Includes
10,000 psi (700 bar) ATEX 2 m (78.8 in) Hydraulic Hose with 90 degree Elbow, 10,000 psi (700 bar) HP350SMINEX Sealed Hand Pump with Gauge, 10,000 psi (700 bar) Hydraulic Cylinder, Carry Case, Hex Key, Instruction Manual, Lanyard, Pair of Stepped Blocks, Set of Safety Blocks, SWi20/25TEEX Flange Spreader Wedgehead
Tip Clearance
0.24 in
Nominal Capacity
27 ton
Pump Model Number
HP350SMINEX
Spreader Model Number
SWi20/25TEEX
Max. Pressure
10,000 psi

Description

Hydraulic Flange Spreader, Nominal Capacity 27 ton, Spread Width 4.1 in, Tip Clearance 0.24 in, Max. Pressure 10,000 psi, Pump Model Number HP350SMINEX, Spreader Model Number SWi20/25TEEX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.