Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Flange Spreading Kit

  • Mfr # SG18TESTD

  • Zoro # G515508913


product price: $13,958.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) M60 2 3/8 in Collets, (2) M64 2 1/2 in Collets, (2) M70 2 3/4 in Collets, 0.5 in (12.5 mm) Spacer Plate, 10,000 psi (700 bar), 78.7 in (2 m) Hydraulic Hose, 12 in (300 mm) Vernier Caliper, 2.0 in (50 mm) Spacer, 5 mm Allen Key, Carry Case with Protective Foam Inserts, HP550S 10,000 psi (700 bar) Sealed Hand Pump with Gauge, Safety Block, SG18TE Tool c/w Hydraulic Cylinder, Spreading plug
Spread Width
3.9 in
Tip Clearance
0 in
Nominal Capacity
20 ton
Pump Model Number
HP550S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG18TESTD
Zoro #
G515508913
UPC #
662005410927
Country of Origin
United Kingdom

Dimensions

Spread Width
3.9 in

Details

Item
Hydraulic Flange Spreading Kit
Includes
(2) M60 2 3/8 in Collets, (2) M64 2 1/2 in Collets, (2) M70 2 3/4 in Collets, 0.5 in (12.5 mm) Spacer Plate, 10,000 psi (700 bar), 78.7 in (2 m) Hydraulic Hose, 12 in (300 mm) Vernier Caliper, 2.0 in (50 mm) Spacer, 5 mm Allen Key, Carry Case with Protective Foam Inserts, HP550S 10,000 psi (700 bar) Sealed Hand Pump with Gauge, Safety Block, SG18TE Tool c/w Hydraulic Cylinder, Spreading plug
Tip Clearance
0 in
Nominal Capacity
20 ton
Pump Model Number
HP550S
Spreader Model Number
SG18TE
Max. Pressure
10,000 psi

Description

Hydraulic Flange Spreading Kit, Nominal Capacity 20 ton, Spread Width 3.9 in, Tip Clearance 0 in, Max. Pressure 10,000 psi, Pump Model Number HP550S, Spreader Model Number SG18TE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.