Shop ENERPAC
See all product information
Create Account
Hydraulic Hand Pump
- Mfr # HP1000SMIN
- Zoro # G324146658
product price:Â
$
2,365.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Displacement per Stroke 1st Stage
0.221 cu in
Displacement per Stroke 2nd Stage
0.047 cu in
Overall Height
141 mm
Number of Stages
2
Overall Width
140 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP1000SMIN
- Zoro #
- G324146658
- UPC #
- 662005410637
- Country of Origin
- United Kingdom
- Item
- Hydraulic Hand Pump
- Displacement per Stroke 1st Stage
- 0.221 cu in
- Displacement per Stroke 2nd Stage
- 0.047 cu in
- Number of Stages
- 2
- Handle Effort - Maximum
- 46.3 lb
- Pressure 2nd Stage - Maximum
- 10,000 psi
- Reservoir Capacity
- 67.7 cu in
- Cylinder Compatibility
- Single Acting
- Pressure 1st Stage - Maximum
- 197 psi
Dimensions
- Overall Height
- 141 mm
- Overall Width
- 140 mm
- Overall Length
- 34.1 in
- Wire Rope Length
- 34.1 in
- Length
- 34.1 in
Description
Hydraulic Hand Pump, Reservoir Capacity 67.7 cu in, Number of Stages 2, Pressure 1st Stage - Maximum 197 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.221 cu in, Displacement per Stroke 2nd Stage 0.047 cu in, Handle Effort - Maximum 46.3 lb, Cylinder Compatibility Single Acting, Overall Height 141 mm, Overall Length 34.1 in, Overall Width 140 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.