Hydraulic Hand Pump
- Mfr # HP550SMIN
- Zoro # G624146945
product price:Â
$
1,995.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Displacement per Stroke 2nd Stage
0.047 cu in
Handle Effort - Maximum
55.12 lb
Cylinder Compatibility
Single Acting
Overall Height
141 mm
Pressure 1st Stage - Maximum
197 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP550SMIN
- Zoro #
- G624146945
- UPC #
- 662005410743
- Country of Origin
- United Kingdom
- Item
- Hydraulic Hand Pump
- Displacement per Stroke 2nd Stage
- 0.047 cu in
- Handle Effort - Maximum
- 55.12 lb
- Cylinder Compatibility
- Single Acting
- Pressure 1st Stage - Maximum
- 197 psi
- Displacement per Stroke 1st Stage
- 0.221 cu in
- Reservoir Capacity
- 35.4 cu in
- Number of Stages
- 2
- Pressure 2nd Stage - Maximum
- 10,000 psi
Dimensions
- Overall Height
- 141 mm
- Overall Width
- 140 mm
- Overall Length
- 25.3 in
- Wire Rope Length
- 25.3 in
- Length
- 25.3 in
Description
Hydraulic Hand Pump, Reservoir Capacity 35.4 cu in, Number of Stages 2, Pressure 1st Stage - Maximum 197 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.221 cu in, Displacement per Stroke 2nd Stage 0.047 cu in, Handle Effort - Maximum 55.12 lb, Cylinder Compatibility Single Acting, Overall Height 141 mm, Overall Length 25.3 in, Overall Width 140 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.