Shop ENERPAC
See all product information
Create Account
Hydraulic Hand Pump
- Mfr # P142-5000
- Zoro # G023958996
product price:Â
$
631.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Displacement per Stroke 2nd Stage
0.055 cu in
Overall Width
3.8 in
Reservoir Capacity
20 cu in
Displacement per Stroke 1st Stage
0.221 cu in
Overall Length
13.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P142-5000
- Zoro #
- G023958996
- UPC #
- 662005378203
- Country of Origin
- China
- Item
- Hydraulic Hand Pump
- Displacement per Stroke 2nd Stage
- 0.055 cu in
- Reservoir Capacity
- 20 cu in
- Displacement per Stroke 1st Stage
- 0.221 cu in
- Cylinder Compatibility
- Single Acting
- Number of Stages
- 2
- Pressure 2nd Stage - Maximum
- 5,000 psi
- Pressure 1st Stage - Maximum
- 200 psi
- Working Orientation
- Horizontal and Vertical
Dimensions
- Overall Width
- 3.8 in
- Overall Length
- 13.3 in
- Overall Height
- 5.6 in
- Wire Rope Length
- 13.3 in
- Length
- 13.3 in
Description
Hydraulic Hand Pump, Reservoir Capacity 20 cu in, Number of Stages 2, Pressure 1st Stage - Maximum 200 psi, Pressure 2nd Stage - Maximum 5,000 psi, Displacement per Stroke 1st Stage 0.221 cu in, Displacement per Stroke 2nd Stage 0.055 cu in, Working Orientation Horizontal and Vertical, Cylinder Compatibility Single Acting, Overall Height 5.6 in, Overall Length 13.3 in, Overall Width 3.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.