Shop ENERPAC
See all product information
Create Account
Hydraulic Hand Pump
- Mfr # P142ALSS
- Zoro # G123958803
product price:Â
$
1,439.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pressure 1st Stage - Maximum
200 psi
Cylinder Compatibility
Single Acting
Reservoir Material
Anodized Aluminum
Reservoir Capacity
20 cu in
Displacement per Stroke 1st Stage
0.221 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P142ALSS
- Zoro #
- G123958803
- UPC #
- 662005448593
- Country of Origin
- United States
- Item
- Hydraulic Hand Pump
- Pressure 1st Stage - Maximum
- 200 psi
- Cylinder Compatibility
- Single Acting
- Reservoir Material
- Anodized Aluminum
- Reservoir Capacity
- 20 cu in
- Displacement per Stroke 1st Stage
- 0.221 cu in
- Number of Stages
- 2
- Handle Effort - Maximum
- 78 lb
- Pressure 2nd Stage - Maximum
- 10,000 psi
- Displacement per Stroke 2nd Stage
- 0.055 cu in
Description
Hydraulic Hand Pump, Reservoir Capacity 20 cu in, Number of Stages 2, Pressure 1st Stage - Maximum 200 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.221 cu in, Displacement per Stroke 2nd Stage 0.055 cu in, Handle Effort - Maximum 78 lb, Cylinder Compatibility Single Acting, Reservoir Material Anodized Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.