Zoro Homepage

Hydraulic hose

  • Mfr # AHB17

  • Zoro # G515488987


product price: $3,882.99
/ea
Free Shipping & Returns

Key Features

Oil Pressure @ 100 psi
1,600 psi
Hydraulic Piston Length
2 in
Oil Pressure @ 75 psi
1,200 psi
Oil Volume per Stroke
18 cu in
Stroke Length
5.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHB17
Zoro #
G515488987
UPC #
0662005864904
Country of Origin
United States

Dimensions

Hydraulic Piston Length
2 in
Stroke Length
5.71 in
Air Piston Diameter
8 in

Details

Item
Air Hydraulic Booster
Oil Pressure @ 100 psi
1,600 psi
Oil Pressure @ 75 psi
1,200 psi
Oil Volume per Stroke
18 cu in
Minimum Air Operating Pressure
15 psi
Pressure Ratio
1:16
Maximum Air Operating Pressure
115 psi

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.