Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # AHB34

  • Zoro # G115488936


product price: $3,001.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Operating Pressure
115 psi
Oil Pressure @ 100 psi
3,400 psi
Oil Volume per Stroke
8.5 cu in
Oil Pressure @ 75 psi
2,550 psi
Minimum Air Operating Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHB34
Zoro #
G115488936
UPC #
0662005865000
Country of Origin
United States

Dimensions

Hydraulic Piston Length
1 3/8 in
Stroke Length
5.71 in
Air Piston Diameter
8 in

Details

Item
Air Hydraulic Booster
Maximum Air Operating Pressure
115 psi
Oil Pressure @ 100 psi
3,400 psi
Oil Volume per Stroke
8.5 cu in
Oil Pressure @ 75 psi
2,550 psi
Minimum Air Operating Pressure
15 psi
Pressure Ratio
1:34

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.