Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # AHB46

  • Zoro # G115488950


product price: $3,215.99
/ea
Free Shipping & Returns

Key Features

Oil Pressure @ 100 psi
4,600 psi
Minimum Air Operating Pressure
15 psi
Hydraulic Piston Length
1 3/16 in
Pressure Ratio
1:46
Air Piston Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHB46
Zoro #
G115488950
UPC #
0662005865109
Country of Origin
United States

Dimensions

Hydraulic Piston Length
1 3/16 in
Air Piston Diameter
8 in
Stroke Length
5.71 in

Details

Item
Air Hydraulic Booster
Oil Pressure @ 100 psi
4,600 psi
Minimum Air Operating Pressure
15 psi
Pressure Ratio
1:46
Oil Pressure @ 75 psi
3,450 psi
Maximum Air Operating Pressure
115 psi
Oil Volume per Stroke
6.1 cu in

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.