Hydraulic hose
- Mfr # AP500
- Zoro # G315488989
product price:Â
$
1,023.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
3.84 in
Overall Height
6.44 in
Port Connection Type
SAE
Maximum Operating Pressure
5,000 psi
Circuit Type
Double-Acting, Single-Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP500
- Zoro #
- G315488989
- UPC #
- 0662005210374
- Country of Origin
- United States
- Item
- Accumulator Coupler
- Port Connection Type
- SAE
- Maximum Operating Pressure
- 5,000 psi
- Circuit Type
- Double-Acting, Single-Acting
Dimensions
- Overall Width
- 3.84 in
- Overall Height
- 6.44 in
- Port Connection Size
- #4
Description
Hydraulic hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.