Hydraulic hose
Mfr # ASC30
Zoro # G315489016
product price: $1,475.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Dia.
0.41 in
Max. Pressure
2,500 psi
Stroke Length
1/4 in
Max. Oil Flow
1.9 lpm
Product Type
Swing Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASC30
Zoro #
G315489016
UPC #
0662005241163
Country of Origin
United States
Dimensions
Mounting Hole Dia.
0.41 in
Stroke Length
1/4 in
Mounting Hole Spacing - Length
2 1/2 in
Retracted Height
3.5 in
Port Size
1/8"-27
Extended Height
3.75 in
Mounting Hole Size
13/32 in
Details
Item
Auto Clamp
Max. Pressure
2,500 psi
Max. Oil Flow
1.9 lpm
Product Type
Swing Clamp
Clamping Stroke
0.25 in
Total Stroke
0.25 in
Cylinder Type
Swing
Oil Capacity Unclamped
115 cu in
Mounting Style
Low Profile
Effective Area Clamped
.55 sq in
Single Acting/Double Acting
Single Acting
Turns
Left or Right
Clamping Force
1,375 lbf
Body Material
Steel
Pressure Range
1,200 to 2,500 psi
Swing Angle
100 Degrees
Description
Hydraulic hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.