Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # B3006

  • Zoro # G915488938


product price: $2,695.99
/ea
Free Shipping & Returns

Key Features

Minimum Air Operating Pressure
40 psi
Air Piston Diameter
7 3/32 in
Maximum Air Operating Pressure
125 psi
Stroke Length
5.2 in
Hydraulic Piston Length
1 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3006
Zoro #
G915488938
UPC #
0662005310876
Country of Origin
Japan

Dimensions

Air Piston Diameter
7 3/32 in
Stroke Length
5.2 in
Hydraulic Piston Length
1 7/32 in

Details

Item
Booster
Minimum Air Operating Pressure
40 psi
Maximum Air Operating Pressure
125 psi
Oil Pressure @ 75 psi
2,250 psi
Oil Volume per Stroke
6.2 cu in
Pressure Ratio
1:30
Oil Pressure @ 100 psi
3,000 psi

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.