Hydraulic hose
Mfr # BS61
Zoro # G015488999
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Overall Diameter
11/25 in
Product Type
Contact Bolt
Compatible Manufacturer Model Number
CST9131, CST9191, CST9251, CST9381, CST971, WMT39, WMT40, WRT21, WRT22
Overall Width
11/25 in
Compatible Product Type
Threaded Hydraulic Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS61
Zoro #
G015488999
UPC #
0662005126521
Country of Origin
United States
Dimensions
Overall Diameter
11/25 in
Overall Width
11/25 in
Overall Height
14 mm
Thread Size
1/4"-28
Details
Item
Hydraulic Hose
Product Type
Contact Bolt
Compatible Manufacturer Model Number
CST9131, CST9191, CST9251, CST9381, CST971, WMT39, WMT40, WRT21, WRT22
Compatible Product Type
Threaded Hydraulic Cylinder
Compatible Brand
Enerpac
Description
Hydraulic hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.