Zoro Homepage

Hydraulic hose

  • Mfr # LH10

  • Zoro # G215488966


product price: $3,180.99
/ea
Free Shipping & Returns

Key Features

Gauge Increments
20 lb
Gauge Mount Type
Direct Mount
Minimum Reading
200 lb
Overall Depth
3.06 in
Gauge Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH10
Zoro #
G215488966
UPC #
0662005700004
Country of Origin
United States

Dimensions

Overall Depth
3.06 in
Gauge Diameter
4 in
Overall Height
10 in
Thread Size
1.4"-20

Details

Item
Load Cell
Gauge Increments
20 lb
Gauge Mount Type
Direct Mount
Minimum Reading
200 lb
Product Type
Hydraulic Load Cell
Gauge Capacity
2,000 lb
Force Measured
Tension

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.