Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # LH102

  • Zoro # G015489002


product price: $3,835.99
/ea
Free Shipping & Returns

Key Features

Gauge Mount Type
Remote Mount
Gauge Increments
20 lb
Minimum Reading
200 lb
Product Type
Hydraulic Load Cell
Gauge Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH102
Zoro #
G015489002
UPC #
0662005700103
Country of Origin
United States

Dimensions

Gauge Diameter
5 13/16 in
Thread Size
1.4"-20
Overall Depth
3.06 in
Overall Height
33.31 in

Details

Item
Load Cell
Gauge Mount Type
Remote Mount
Gauge Increments
20 lb
Minimum Reading
200 lb
Product Type
Hydraulic Load Cell
Gauge Capacity
2,000 lb
Force Measured
Tension

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.