Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # LH2506

  • Zoro # G315488958


product price: $6,663.99
/ea
Free Shipping & Returns

Key Features

Force Measured
Tension
Overall Height
82.44 in
Gauge Diameter
5 13/16 in
Gauge Mount Type
Remote Mount
Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LH2506
Zoro #
G315488958
UPC #
0662005700509
Country of Origin
United States

Dimensions

Overall Height
82.44 in
Gauge Diameter
5 13/16 in
Thread Size
3/8"-24
Overall Depth
4 in

Details

Item
Load Cell
Force Measured
Tension
Gauge Mount Type
Remote Mount
Gauge Capacity
50,000 lb
Gauge Increments
500 lb
Product Type
Hydraulic Load Cell
Minimum Reading
5,000 lb

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.