Zoro Homepage

Hydraulic hose

  • Mfr # PID402A

  • Zoro # G415488964


product price: $2,374.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Imperial
Maximum Outlet Operating Pressure
11,600 psi
Mounting Style
Inline
Maximum Inlet Flow Rate
855 cu in/min
Inlet Port Size
G 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PID402A
Zoro #
G415488964
UPC #
662005428793
Country of Origin
Denmark

Dimensions

Inlet Port Size
G 1/4 in
Return Port Size
G 1/4 in
Outlet Port Size
G 1/4 in

Details

Item
Pressure Intensifier
System of Measurement
Imperial
Maximum Outlet Operating Pressure
11,600 psi
Mounting Style
Inline
Maximum Inlet Flow Rate
855 cu in/min
Maximum Inlet Operating Pressure
2,900 psi
Minimum Inlet Operating Pressure
290 psi
Maximum Outlet Flow Rate
122 cu in/min
Pressure Intensification Ratio
4.0:1

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.