Zoro Homepage

Hydraulic hose

  • Mfr # TM5

  • Zoro # G315489009


product price: $3,629.99
/ea
Free Shipping & Returns

Key Features

Gauge Diameter
4 in
Gauge Increments
100 lb
Overall Height
9.75 in
Overall Depth
4.75 in
Minimum Reading
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5
Zoro #
G315489009
UPC #
0662005703401
Country of Origin
United States

Dimensions

Gauge Diameter
4 in
Overall Height
9.75 in
Overall Depth
4.75 in
Thread Size
3/4"

Details

Item
Tension Meter
Gauge Increments
100 lb
Minimum Reading
1,000 lb
Force Measured
Tension
Product Type
Hydraulic Tension Meter
Gauge Capacity
10,000 lb
Gauge Mount Type
Direct Mount

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.