Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # WA502

  • Zoro # G515489007


product price: $1,541.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
5,000 psi
Usable Oil Capacity
2.50 cu in @ 5,000 psi
Operating Temp. Range
-20 to 200 Degrees F
Hydraulic Fluid Port SAE/UNF
3/4-16 (#8)
Diameter
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA502
Zoro #
G515489007
UPC #
0662005210404
Country of Origin
United States

Dimensions

Diameter
2.75 in
Overall Height
4.69 in
Vent Diameter
2.5 cu in

Details

Item
Accumulator
Max. Pressure
5,000 psi
Usable Oil Capacity
2.50 cu in @ 5,000 psi
Operating Temp. Range
-20 to 200 Degrees F
Hydraulic Fluid Port SAE/UNF
3/4-16 (#8)
Max. Flow
20 gpm
Mounting Orientation - Accumulators
Horizontal or Vertical
Fluid Volume
2.5 cu in

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.