Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Industrial Bottle Jack

  • Mfr # HJ22B

  • Zoro # G215487433


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, CE, PALD
Extension Screw Length
2 15/16 in
Base Length
6 25/32 in
Load Capacity
22 ton
Minimum Lift Height
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJ22B
Zoro #
G215487433
UPC #
812761022333
Country of Origin
Spain

Dimensions

Extension Screw Length
2 15/16 in
Base Length
6 25/32 in
Minimum Lift Height
9 1/8 in
Extended Height
18 1/16 in
Maximum Lift Height
18 in
Minimum Height
9 7/32 in
Base Width
4 23/32 in

Details

Item
Hydraulic Industrial Bottle Jack
Standards
ANSI, CE, PALD
Load Capacity
22 ton
Includes
Lever Bar
Features
High Strength Beam and Pump Linkage for Long Life, Safety Relief Valve to Prevent Overload, Thick Base Material with Large Area for Increased Strength and Stability During Lifting
Jack Type
Hydraulic Hand Jack
Maximum Operating Pressure
10,000 psi
Lifting Actuator
Pumping Handle
Stroke
5 29/32 in
Body Material
Steel
Power Source
Mechanical
Item Weight
23.3 lb

Description

Hydraulic Industrial Bottle Jack, Jack Type Hydraulic Hand Jack, Load Capacity 22 ton, Body Material Steel, Lifting Actuator Pumping Handle, Minimum Lift Height 9 1/8 in, Maximum Lift Height 18 in, Power Source Mechanical, Minimum Height 9 7/32 in, Standards ANSI, CE, PALD, Base Length 6 25/32 in, Base Width 4 23/32 in, Extended Height 18 1/16 in, Extension Screw Length 2 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.