Shop ENERPAC
See all product information
Create Account
Hydraulic Lifting Set, 10 t, 12 pc
- Mfr # MLP10
- Zoro # G2883395
product price:Â
$
6,611.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stroke Length
5/8" to 6"
Max. Pressure
10,000 psi
Application
For Pushing or Lifting
Includes
Mfr. No. P-392 Hand Pump, HC7206 Hose, HF-100 Oil, G2535L Gauge, GA-3 Gauge Adaptor, C604 Coupler Set,JB10 Baseplate, WR-5 Spreader, RSM-100, RCS-101, RC-106, and RCH-123 Cylinders
Capacity with Attachments
10 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLP10
- Zoro #
- G2883395
- UPC #
- 662005386536
- Country of Origin
- China
- Max. Pressure
- 10,000 psi
- Application
- For Pushing or Lifting
- Includes
- Mfr. No. P-392 Hand Pump, HC7206 Hose, HF-100 Oil, G2535L Gauge, GA-3 Gauge Adaptor, C604 Coupler Set,JB10 Baseplate, WR-5 Spreader, RSM-100, RCS-101, RC-106, and RCH-123 Cylinders
- Capacity with Attachments
- 10 ton
- Number of Pieces
- 12
- Tonnage Capacity
- 10 Ton
- Item
- Hydraulic Lifting Set
- Type
- Heavy-Duty
- Pump Model Number
- Mfr. No. P-392
- Cylinder Model Number
- Mfr. No. RC-106
- Cylinder Series
- RC
- Cylinder Nominal Capacity
- 10 ton
- Accessory Model Number
- Mfr. No. HC7206, Mfr. No. P-392, C604, G2535L, GA-3, HF-100, JB10, RC-106, RCH-123, RCS-101, RSM-100, WR-5
- Pump Type
- Hand
- Cylinder Stroke
- 5/8 to 6 in
- Single Acting/Double Acting
- Single Acting
Dimensions
- Stroke Length
- 5/8" to 6"
Description
Hydraulic Lifting Set, Cylinder Nominal Capacity 10 ton, Cylinder Stroke 5/8 to 6 in, Max. Pressure 10,000 psi, Single Acting/Double Acting Single Acting, Cylinder Series RC, Pump Type Hand, Pump Model Number Mfr. No. P-392, Cylinder Model Number Mfr. No. RC-106, Accessory Model Number Mfr. No. HC7206, Mfr. No. P-392, C604, G2535L, GA-3, HF-100, JB10, RC-106, RCH-123, RCS-101, RSM-100, WR-5, Number of Pieces 12, Capacity with Attachments 10 ton, Application For Pushing or Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.