Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS36TEMIN
Zoro #
G0780677
UPC #
662005410873
Country of Origin
United Kingdom
Dimensions
Overall Length
14.76 in
Hex Size Range
2 in to 2-9/16 in
Overall Height
8.27 in
Overall Width
7.28 in
Details
Item
Hydraulic Nut Splitter
Bolt Range
1-1/4 in to 1-5/8 in
Nominal Capacity
36 ton
Oil Capacity
14.04 cu in
Tool Material
Steel
Includes
Carrying Case, Instructions Manual, Safety Lanyard, Set of Hex Keys, Spare Alignment Screw, Spare Cutting Tip, Spare Tip Retention Screw
Single Acting/Double Acting
Single Acting
Weight
23.4 lb
Series
NS
Description
Hydraulic Nut Splitter, Single Acting, Steel, Hex Size Range 2 in to 2-9/16 in, Bolt Range 1-1/4 in to 1-5/8 in, Nominal Capacity 36 ton, Oil Capacity 14.04 cu in, Overall Length 14.76 in, Overall Width 7.28 in, Overall Height 8.27 in, Series NS, Weight 23.4 lb, Includes Carrying Case, Instructions Manual, Safety Lanyard, Set of Hex Keys, Spare Alignment Screw, Spare Cutting Tip, Spare Tip Retention Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.