Shop ENERPAC
See all product information
Create Account
Hydraulic Pressure Relief Valves
- Mfr # CJ160900W
- Zoro # G422903375
product price:Â
$
223.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Rate - Maximum
0.084 gpm
Pressure - Minimum
0 psi
Pressure - Maximum
13,000 psi
Port Connection Size
3/8 in
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CJ160900W
- Zoro #
- G422903375
- UPC #
- 662005145751
- Country of Origin
- United States
Dimensions
- Port Connection Size
- 3/8 in
Details
- Flow Rate - Maximum
- 0.084 gpm
- Pressure - Minimum
- 0 psi
- Pressure - Maximum
- 13,000 psi
- Item
- Hydraulic Pressure Relief Valves
- Body Material
- Steel
- Pressure Setting - Maximum
- 13,000 psi
Description
Hydraulic Pressure Relief Valves, Pressure - Maximum 13,000 psi, Flow Rate - Maximum 0.084 gpm, Body Material Steel, Pressure - Minimum 0 psi, Pressure Setting - Maximum 13,000 psi, Port Connection Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.