Hydraulic Pressure Test Gauge, 162 mm Dial, 1/2 in NPTF, Bottom Location, Alloy Steel Case Material

  • Mfr # T6002L

  • Zoro # G314652978


product price:  $1,790.00
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPTF
Dial Size (In.)
162 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6002L
Zoro #
G314652978
UPC #
0662005205424
Country of Origin
Germany

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
162 mm
Nominal Dial Size
6 3/8 in
Case Diameter
6.4 in
Case Depth
2.56 in
Nominal Dial Diameter
6 3/8 in

Details

Item
Hydraulic Pressure Test Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPTF
Gauge Case Material
Alloy Steel
Series
T
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Case Material
Alloy Steel
Socket Material
316 Stainless Steel
Pressure Range Type
Pressure
Process Connection Gender
Male
Sensor Material
316 Stainless Steel
Secondary Scale Pressure Measurement - Maximum
350 bar
Secondary Scale Units
bar
NEMA Enclosure Rating
No Enclosure
Gauge Case Liquid
None
Process Media Temperature - Maximum
140 Degrees F
Pressure Gauge Type
Hydraulic Pressure Test Gauge
Primary Scale Pressure Measurement - Maximum
5,000 psi
Process Media Temperature - Minimum
-10 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Gauge Adapter
GA1, GA2
Secondary Scale Pressure Measurement - Minimum
0 bar
Scale Type
Dual
Compatible Gauge Adapter Series
GA1, GA2
Case Liquid
None

Description

Hydraulic Pressure Gauges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.