Hydraulic Pump, Electric, 1.5 hp, Induction Motor, 10,000 psi Max Pressure

  • Mfr # ZE4408SB

  • Zoro # G4367940


product price:  $12,338.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Electric
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
650 cu in/min
Oil Displacement @ 700 PSI
600 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZE4408SB
Zoro #
G4367940
UPC #
662005131150
Country of Origin
United States

Dimensions

Control Pendant Size (Ft.)
10 ft
Overall Width
12.5 in
Control Pendant Size
10 ft
Media Intake Connection Size
3/8 in
Overall Length
25.8 in
Overall Height
20.2 in

Details

Item
Hydraulic Pump
Type
Electric
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
650 cu in/min
Oil Displacement @ 700 PSI
600 cu in/min
Oil Displacement @ 1000 PSI
625 cu in/min
Oil Displacement @ 5000 PSI
62 cu in/min
Oil Displacement @ 10,000 PSI
60 cu in/min
Oil Displacement @ 0-200 PSI
645 cu in/min
HP
1.5 hp
Maximum Pressure
10,000 psi
Motor Type
Induction
Reservoir Material
Steel
Control Pendant Voltage
24V DC
Amps AC
13.6 A
Relief Valve Range
1000 to 10,000 psi
Fluid Port NPT (In.)
3/8
Oil Displacement @ 200-10,000 PSI
60 to 645 cu in/min
Voltage
115
Includes
LCD Display
Application
Production and Lifting
Control Valve
Remote 4 Way/3 Position Tandem Center
dBA
75
Charger Input Voltage
115V AC
Oil Displacement @ 5000 psi
62 cu in/min
Displacement @ 100 psi
650 cu in/min
Operating Pressure - Maximum
10,000 psi
Nameplate Voltage
115V AC
Frequency
50 Hz, 60 Hz
Cylinder Compatibility
Double Acting
Displacement @ 10,000 PSI
60 cu in/min
Control Valve Type
3-Position, 4-Way, Tandem Center
Reservoir Capacity
2 gal
Control Valve Pressure Relief - Minimum
1,000 psi
Media Intake Connection Type
NPTF
Control Valve Pressure Relief - Maximum
10,000 psi
Control Valve Function
Advance, Hold, Retract
Displacement @ 5000 psi
62 cu in/min
Flow Rate - Maximum
60 cu in/min
Displacement @ 1000 psi
625 cu in/min
Duty Cycle
Continuous
Displacement @ 700 psi
600 cu in/min
Sound Level - Maximum
75 dBA
Phase
Single
Horsepower - Maximum
1 1/2 hp
Displacement @ 200 psi
645 cu in/min
Current
19 A

Description

Hydraulic Pump, Horsepower - Maximum 1 1/2 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 62 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.2 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.