Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure

  • Mfr # ZU4408JB

  • Zoro # G6542417


product price: $6,788.00
/ea
Free Shipping & Returns

Key Features

Type
Electric
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
700 cu in/min
Oil Displacement @ 700 PSI
535 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZU4408JB
Zoro #
G6542417
UPC #
662005127467
Country of Origin
United States

Dimensions

Control Pendant Size (Ft.)
10 ft
Overall Height
16.7 in
Control Pendant Size
10 ft
Overall Width
12.5 in
Overall Length
25 in
Media Intake Connection Size
1/2 in

Details

Item
Hydraulic Pump
Type
Electric
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
700 cu in/min
Oil Displacement @ 700 PSI
535 cu in/min
Oil Displacement @ 1000 PSI
500 cu in/min
Oil Displacement @ 5000 PSI
76 cu in/min
Oil Displacement @ 10,000 PSI
60 cu in/min
Oil Displacement @ 0-200 PSI
675 cu in/min
HP
1.7 hp
Maximum Pressure
10,000 psi
Motor Type
Universal
Voltage
115
Control Valve
Manaul 4 Way/3 Position Tandem Center
Amps AC
22 A
Relief Valve Range
1000 to 10,000 psi
Reservoir Material
Steel
Oil Displacement @ 200-10,000 PSI
60 to 675 cu in/min
Control Pendant Voltage
Manual
dBA
85 to 90
Application
Construction, Post-Tensioning and Foundation Repair
Fluid Port NPT (In.)
3/8
Charger Input Voltage
115V AC
Oil Displacement @ 5000 psi
76 cu in/min
Displacement @ 100 psi
700 cu in/min
Control Valve Pressure Relief - Minimum
2,000 psi
Current
22 A
Duty Cycle
Intermittent
Reservoir Capacity
2 gal
Frequency
50 Hz, 60 Hz
Displacement @ 1000 psi
500 cu in/min
Sound Level - Minimum
85 dBA
Sound Level - Maximum
90 dBA
Operating Pressure - Maximum
10,000 psi
Displacement @ 10,000 PSI
60 cu in/min
Nameplate Voltage
115V AC
Cylinder Compatibility
Double Acting
Displacement @ 700 psi
535 cu in/min
Phase
Single
Media Intake Connection Type
NPTF
Control Valve Type
3-Position, 4-Way, Tandem Center
Control Valve Pressure Relief - Maximum
10,000 psi
Control Valve Function
Advance, Hold, Retract
Flow Rate - Maximum
60 cu in/min
Horsepower - Maximum
1 7/10 hp
Displacement @ 5000 psi
76 cu in/min
Displacement @ 200 psi
675 cu in/min

Description

Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 76 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 16.7 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.