Shop ENERPAC
See all product information
Create Account
Hydraulic Ram, Aluminum, 3.7 lb
- Mfr # RAC106
- Zoro # G822783737
product price:Â
$
1,708.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Center Hole Dia.
M6
Max. Push Capacity
9.9 ton
Extended Height
15.91 in
Base Bolt Circle Dia.
1.54 in
Base Mounting Thread Size
M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAC106
- Zoro #
- G822783737
- UPC #
- 662005415397
- Country of Origin
- India
- Max. Push Capacity
- 9.9 ton
- Item
- Hydraulic Ram
- Nominal Capacity
- 10 ton
- Includes
- CR400 Coupler, Dust Cap, Handle
- Oil Capacity Push
- 11.59 cu in
- Effective Push Area
- 1.95 sq in
- Single Acting/Double Acting
- Single Acting
- Weight
- 3.7 lb
- Cylinder Type
- Lightweight
- Body Material
- Aluminum
- Max. Pressure
- 10,000 psi
Dimensions
- Center Hole Dia.
- M6
- Extended Height
- 15.91 in
- Base Bolt Circle Dia.
- 1.54 in
- Base Mounting Thread Size
- M6
- Retracted Height
- 10 in
- Plunger Dia.
- 1.26 in
- Nominal Stroke Length
- 6 in
- Outside Dia.
- 2.28 in
- Bore Dia.
- 1.57 in
- Stroke Length
- 5 29/32 in
Description
Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 10 ton, Max. Push Capacity 9.9 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 1.95 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 11.59 cu in, Retracted Height 10 in, Extended Height 15.91 in, Outside Dia. 2.28 in, Plunger Dia. 1.26 in, Base Bolt Circle Dia. 1.54 in, Base Mounting Thread Size M6, Center Hole Dia. M6, Weight 3.7 lb, Includes CR400 Coupler, Dust Cap, Handle, Bore Dia. 1.57 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.