Shop ENERPAC
See all product information
Create Account
Hydraulic Ram, Aluminum, 38.6 lb
- Mfr # RAR5010
- Zoro # G722945174
product price:Â
$
7,361.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Handles
Stroke Length
9 27/32 in
Single Acting/Double Acting
Double Acting
Outside Dia.
5.71 in
Extended Height
25.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAR5010
- Zoro #
- G722945174
- UPC #
- 662005379279
- Country of Origin
- India
- Includes
- Handles
- Single Acting/Double Acting
- Double Acting
- Max. Pressure
- 10,000 psi
- Item
- Hydraulic Ram
- Max. Push Capacity
- 54.9 ton
- Oil Capacity Push
- 108.14 cu in
- Nominal Capacity
- 50 ton
- Weight
- 38.6 lb
- Effective Push Area
- 10.99 sq in
- Body Material
- Aluminum
Dimensions
- Stroke Length
- 9 27/32 in
- Outside Dia.
- 5.71 in
- Extended Height
- 25.64 in
- Retracted Height
- 15.8 in
- Bore Dia.
- 3.74 in
- Base Bolt Circle Dia.
- 4.33 in
- Plunger Dia.
- 2.95 in
- Center Hole Dia.
- M6
- Base Mounting Thread Size
- M6
- Nominal Stroke Length
- 10 in
Description
Hydraulic Ram, Double Acting, Aluminum, Nominal Capacity 50 ton, Max. Push Capacity 54.9 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 10 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 108.14 cu in, Retracted Height 15.8 in, Extended Height 25.64 in, Outside Dia. 5.71 in, Plunger Dia. 2.95 in, Base Bolt Circle Dia. 4.33 in, Base Mounting Thread Size M6, Center Hole Dia. M6, Weight 38.6 lb, Includes Handles, Bore Dia. 3.74 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.