Hydraulic Ram, Aluminum, 63.7 lb
- Mfr # RAR1504
- Zoro # G622945205
product price:Â
$
11,966.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Handles
Stroke Length
3 15/16 in
Outside Dia.
9.06 in
Base Mounting Thread Size
M10
Bore Dia.
6.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAR1504
- Zoro #
- G622945205
- UPC #
- 662005379309
- Country of Origin
- India
- Includes
- Handles
- Item
- Hydraulic Ram
- Oil Capacity Push
- 138.61 cu in
- Max. Push Capacity
- 175.9 ton
- Max. Pressure
- 10,000 psi
- Effective Push Area
- 35.18 sq in
- Body Material
- Aluminum
- Weight
- 63.7 lb
- Single Acting/Double Acting
- Double Acting
- Nominal Capacity
- 150 ton
Dimensions
- Stroke Length
- 3 15/16 in
- Outside Dia.
- 9.06 in
- Base Mounting Thread Size
- M10
- Bore Dia.
- 6.7 in
- Plunger Dia.
- 4.33 in
- Base Bolt Circle Dia.
- 7.87 in
- Retracted Height
- 11.74 in
- Center Hole Dia.
- M10
- Extended Height
- 16.68 in
- Nominal Stroke Length
- 4 in
Description
Hydraulic Ram, Double Acting, Aluminum, Nominal Capacity 150 ton, Max. Push Capacity 175.9 ton, Stroke Length 3 15/16 in, Nominal Stroke Length 4 in, Effective Push Area 35.18 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 138.61 cu in, Retracted Height 11.74 in, Extended Height 16.68 in, Outside Dia. 9.06 in, Plunger Dia. 4.33 in, Base Bolt Circle Dia. 7.87 in, Base Mounting Thread Size M10, Center Hole Dia. M10, Weight 63.7 lb, Includes Handles, Bore Dia. 6.7 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.