Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram Lift, Double Acting
- Mfr # PRAMA10027L
- Zoro # G422920808
product price:Â
$
35,023.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wire Rope Length
18 in
Stroke Length
27 in
Retracted Height
37 in
Max. Toe Clearance
4 in
Nominal Capacity
100 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRAMA10027L
- Zoro #
- G422920808
- UPC #
- 662005186839
- Country of Origin
- United States
- Max. Toe Clearance
- 4 in
- Nominal Capacity
- 100 ton
- Item
- Hydraulic Ram Lift
- Single Acting/Double Acting
- Double Acting
- Weight
- 509.3 lb
- Max. Pressure
- 10,000 psi
- Oil Capacity
- 4.2 gal
- Cylinder
- Cylinder Included
Dimensions
- Wire Rope Length
- 18 in
- Stroke Length
- 27 in
- Retracted Height
- 37 in
- Extended Height
- 42 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Hydraulic Ram Lift, Double Acting, Nominal Capacity 100 ton, Oil Capacity 4.2 gal, Min. Toe Clearance Not Applicable, Center Hole Concentricity Not Applicable, Max. Toe Clearance 4 in, Stroke Length 27 in, Retracted Height 37 in, Extended Height 42 in, Overall Length 18 in, Overall Depth Not Applicable, Max. Pressure 10,000 psi, Weight 509.3 lb, Cylinder Cylinder Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.