Hydraulic Ram, RR Series, Double-Acting, 50 ton Capacity, 13-1/8 in Stroke
- Mfr # RR5013
- Zoro # G6604534
product price:
$
5,342.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Dia.
3.75 in
Stroke Length
13 1/8 in
Max. Pressure
10,000 psi
Effective Area
11.06 sq. in.
Plunger Dia.
3.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR5013
- Zoro #
- G6604534
- UPC #
- 662005303359
- Country of Origin
- China
- Item
- Hydraulic Ram
- Max. Pressure
- 10,000 psi
- Effective Area
- 11.06 sq. in.
- Weight Capacity
- 50 tons
- Cylinder Type
- General Purpose
- Single Acting/Double Acting
- Double Acting
- Oil Capacity
- 145.17 cu. in.
- Body Material
- Steel
- Includes
- Dust Cap, Female Coupler
- Handle
- Yes
- Series
- RR
- Nominal Capacity
- 50 ton
- Oil Capacity Push
- 145.17 cu in
- Effective Push Area
- 11.06 sq in
- Max. Push Capacity
- 50 ton
- Type
- Double-Acting
- Finish
- Paint
Dimensions
- Bore Dia.
- 3.75 in
- Stroke Length
- 13 1/8 in
- Plunger Dia.
- 3.13 in
- Extended Height
- 33.19 in
- Collar Thread Size
- 5"-12
- Center Hole Dia.
- 12 in
- Bolt Circle Dia.
- 4.25"
- Outside Dia.
- 5 in
- Retracted Height
- 20.06 in
- Thread Size
- 4-1/4"-12
- Plunger Thread Size
- 1"-12
- Base Bolt Circle Dia.
- 4.25 in
- Nominal Stroke Length
- 13 in
Description
The ENERPAC RR5013 is a double-acting, general purpose hydraulic cylinder (hydraulic ram) with a nominal capacity of 50 tons and a stroke of 13 1/8 in. It has a steel body with a painted finish and includes a handle, dust cap and female coupler; maximum operating pressure is 10,000 psi.
Key Features:
- Item: Hydraulic Ram, Series RR
- Cylinder type: General Purpose, Double-Acting
- Capacity: Nominal / Max push / Weight capacity — 50 tons
- Max. pressure: 10,000 psi
- Stroke: 13 1/8 in (Stroke Length); Nominal Stroke Length: 13 in
- Extended height: 33.19 in; Retracted height: 20.06 in
- Bore diameter: 3.75 in; Plunger diameter: 3.13 in
- Effective area (push): 11.06 sq. in.
- Oil capacity (push): 145.17 cu. in.
- Outside diameter: 5 in
- Bolt circle diameter (base): 4.25 in; Center hole diameter: 12 in
- Thread sizes: Collar 5"-12; Plunger 1"-12; Thread 4-1/4"-12
- Body material: Steel; Finish: Paint
- Includes: Dust Cap, Female Coupler; Handle: Yes
- Promotion restriction: Not eligible for promotion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.