Hydraulic Ram Maintenance Sets - should
- Mfr # CL280149
- Zoro # G323958443
product price:Â
$
16.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Tie Rod
Overall Height
3/8 in
Includes
Tie Rod
Compatible with Brand
ENERPAC
Overall Length
10 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL280149
- Zoro #
- G323958443
- UPC #
- 662005225248
- Country of Origin
- China
- Item
- Tie Rod
- Product Type
- Tie Rod
- Includes
- Tie Rod
- Compatible with Brand
- ENERPAC
- Compatible with Manufacturer Model Number
- P Series
- Compatible with Mfr. Model Number
- P Series
- Compatible Manufacturer Part Number
- P Series
- Compatible Manufacturer Model Number
- P Series
Dimensions
- Overall Height
- 3/8 in
- Overall Length
- 10 13/16 in
- Wire Rope Length
- 10 13/16 in
- Length
- 10 13/16 in
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.