Shop ENERPAC
See all product information
Create Account
Hydraulic Ram Maintenance Sets - should
- Mfr # DC8279480SR
- Zoro # G123958988
product price:Â
$
175.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
4 1/4 in
Includes
Transformer
Product Type
Transformer
Compatible with Brand
ENERPAC
Overall Height
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC8279480SR
- Zoro #
- G123958988
- UPC #
- 662005448135
- Country of Origin
- China
- Item
- Transformer
- Includes
- Transformer
- Product Type
- Transformer
- Compatible with Brand
- ENERPAC
- Compatible with Manufacturer Model Number
- Z Class Pumps
- Compatible with Mfr. Model Number
- Z Class Pumps
- Compatible Manufacturer Part Number
- Z Class Pumps
- Compatible Manufacturer Model Number
- Z Class Pumps
Dimensions
- Overall Length
- 4 1/4 in
- Overall Height
- 4 1/4 in
- Overall Width
- 2 7/8 in
- Wire Rope Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.