Hydraulic Ram Maintenance Sets - should
- Mfr # 68799SS
- Zoro # G123958544
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 1/8 in
Overall Width
10 3/8 in
Overall Length
4 1/2 in
Includes
Air Pendant
Product Type
Air Pendant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68799SS
- Zoro #
- G123958544
- UPC #
- 662005447961
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 1/8 in
- Overall Width
- 10 3/8 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Details
- Item
- Air Pendant
- Includes
- Air Pendant
- Product Type
- Air Pendant
- Compatible with Brand
- SIMPLEX
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.