Hydraulic Ram, Steel, 350 lb
- Mfr # HCR3002
- Zoro # G722810090
product price:Â
$
14,558.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plunger Dia.
7.87 in
Base Bolt Circle Dia.
10.24 in
Stroke Length
1 31/32 in
Cylinder Type
High Tonnage
Includes
Collar Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCR3002
- Zoro #
- G722810090
- UPC #
- 662005393176
- Country of Origin
- Netherlands
Dimensions
- Plunger Dia.
- 7.87 in
- Base Bolt Circle Dia.
- 10.24 in
- Stroke Length
- 1 31/32 in
- Retracted Height
- 11.65 in
- Base Mounting Thread Size
- M16
- Outside Dia.
- 12.01 in
- Collar Thread Size
- M305 x 3 mm
- Center Hole Dia.
- M16 x 2 (Base)
- Extended Height
- 13.62 in
- Nominal Stroke Length
- 2 in
- Bore Dia.
- 9.25 in
Details
- Cylinder Type
- High Tonnage
- Includes
- Collar Thread
- Single Acting/Double Acting
- Double Acting
- Weight
- 350 lb
- Max. Pressure
- 10,150 psi
- Effective Push Area
- 67.23 sq in
- Item
- Hydraulic Ram
- Body Material
- Steel
- Oil Capacity Push
- 132.34 cu in
- Max. Push Capacity
- 341 ton
- Nominal Capacity
- 300 ton
Description
Hydraulic Ram, Double Acting, High Tonnage, Steel, Nominal Capacity 300 ton, Max. Push Capacity 341 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 2 in, Effective Push Area 67.23 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 132.34 cu in, Retracted Height 11.65 in, Extended Height 13.62 in, Outside Dia. 12.01 in, Plunger Dia. 7.87 in, Collar Thread Size M305 x 3 mm, Base Bolt Circle Dia. 10.24 in, Base Mounting Thread Size M16, Center Hole Dia. M16 x 2 (Base), Weight 350 lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.